Square D 9012GBW21 Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 850PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9012GBW21
  • Rexel Part Number:

    544134
  • UPC:

    78590102484

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 850 PSI, 13 - 425 PSI Range, 16 - 90 PSI Differential, NEMA 4/4X/13

$ 510.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9012GBW21

Rexel Part # 544134

UPC 78590102484

UNSPSC 39122210

Amps 10

Family / Style 90012

IP/NEMA Rating 14/4X/13

Mounting NPT

Range 850

Type Pressure Switch

Volts AC 120

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch