Square D 9012GCW2 Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 1000PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9012GCW2
  • Rexel Part Number:

    75331
  • UPC:

    78590102487

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 1000 PSI, 20 - 1000 PSI Range, 59 - 200 PSI Differential, NEMA 4/4X/13, 2-Pole Double Throw

$ 630.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9012GCW2

Rexel Part # 75331

UPC 78590102487

UNSPSC 39122210

Amps 10

Family / Style 90012

IP/NEMA Rating 14/4X/13

Mounting NPT

Range 1000

Type Pressure Switch

Volts AC 120

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch