Square D 9012GFW2 Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 1500PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9012GFW2
  • Rexel Part Number:

    75313
  • UPC:

    78590102491

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, Max 1500 PSI, 90 -2900 PSI Range, Fixed Differential, at 170 PSI, NEMA 4/4X/13

$ 601.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9012GFW2

Rexel Part # 75313

UPC 78590102491

UNSPSC 39122210

Amps 10

Family / Style 90012

IP/NEMA Rating 14/4X/13

Mounting NPT

Range 1500

Type Pressure Switch

Volts AC 120

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch