Square D 9012GRG5 Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 475PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9012GRG5
  • Rexel Part Number:

    260556
  • UPC:

    78590147652

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, Max 474 PSI, 3 - 150 PSI Range, Fixed Differential, at 4.2 PSI, NEMA 1

$ 223.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9012GRG5

Rexel Part # 260556

UPC 78590147652

UNSPSC 39122210

Amps 10

Family / Style 90012

IP/NEMA Rating 1

Mounting NPT

Range 475

Type Pressure Switch

Volts AC 120

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch