Square D 9013FHG12J52M1X Pressure Switch, Type 1 Enclosure, 70 - 150 PSI, Adjustable Range

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013FHG12J52M1X
  • Rexel Part Number:

    393586
  • UPC:

    78590104955

Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, Maintained Manual Cut-Out Lever(AUTO-OFF), 2-Way Pressure Release Valve, 1/4 Inch NPSF Internal Flange Fitting

$ 33.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013FHG12J52M1X

Rexel Part # 393586

UPC 78590104955

UNSPSC 39122210

Family / Style 9013

IP/NEMA Rating 1

Poles 2

Range 70-150

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch