Square D 9013FHG19J55X Pressure Switch, Type 1 Enclosure, 70 - 150 PSI, Adjustable Range

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013FHG19J55X
  • Rexel Part Number:

    75191
  • UPC:

    78590105008

Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF External Flange Fitting, 2-Way Pressure Release Valve

$ 29.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013FHG19J55X

Rexel Part # 75191

UPC 78590105008

UNSPSC 39122210

Family / Style 9013

IP/NEMA Rating 1

Poles 2

Range 70

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch