Square D 9013FSG22J21 Pressure Switch, Water, 30-50 PSI Operating, 10-30 PSI Differential

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013FSG22J21
  • Rexel Part Number:

    393723
  • UPC:

    78590105258

Pressure Switch, Water, 50 Max PSI, 30 - 50 PSI Operating , 10 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole, 1/4 Inch, NPSF Internal Flange Fitting

$ 27.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013FSG22J21

Rexel Part # 393723

UPC 78590105258

UNSPSC 39122210

Family / Style 9013

IP/NEMA Rating 1

Poles 2

Range 50

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch