Square D 9013FSG2J21 Pressure Switch, Water, 30-50PSI Operating , 15-30PSI Differential

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013FSG2J21
  • Rexel Part Number:

    75165
  • UPC:

    78590107721

Pressure Switch, Water, 50 Max PSI, 30 - 50 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole, 1/4 NPSF Internal Flange Fitting

$ 21.40 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013FSG2J21

Rexel Part # 75165

UPC 78590107721

UNSPSC 39122210

Family / Style 9013

IP/NEMA Rating 1

Poles 2

Range 50

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch