Square D 9013GHG2J56 Pressure Switch, Water or Air, 575VAC, 110-150PSI, 300 Max PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013GHG2J56
  • Rexel Part Number:

    266234
  • UPC:

    78590105302

Pressure Switch, Water or Air, 575 Volt AC, 110 - 150 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole

$ 74.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013GHG2J56

Rexel Part # 266234

UPC 78590105302

UNSPSC 39122210

Family / Style 9013

IP/NEMA Rating 1

Poles 4

Range 110-150

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch