Square D 9013GSG2J20 Pressure Switch, Water or Air, 575VAC, 20-80PSI, 300 Max PSI

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9013GSG2J20
  • Rexel Part Number:

    75053
  • UPC:

    78590155988

Pressure Switch, Water or Air, 575 Volt AC, Operating 20 - 80 PSI, 250 Max PSI, 15 - 30 PSI Differential, 4-Pole, NEMA 1

$ 74.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9013GSG2J20

Rexel Part # 75053

UPC 78590155988

UNSPSC 39122210

Family / Style 9013

IP/NEMA Rating 1

Poles 4

Range 20-80

Type Pressure Switch

Volts AC 575

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch