Square D 9037HG30Z20 Switch, Automatic Float, Type H, 600VAC, 2P, Close On Rise, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9037HG30Z20
  • Rexel Part Number:

    398168
  • UPC:

    78590130281

Switch, Automatic Float, Type H, 600 Volt AC, 2-Pole, Close On Rise, NEMA 1, Float on Left, Closed Tank, Viton Packing

$ 128.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9037HG30Z20

Rexel Part # 398168

UPC 78590130281

UNSPSC 39122219

Amps 10

Family / Style 9037

IP/NEMA Rating 1

Poles 2

Type Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch