Square D 9037HW33 Switch, Automatic Float, Type H, 600VAC, 2P, Close On Rise, NEMA 4

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9037HW33
  • Rexel Part Number:

    262369
  • UPC:

    78590107543

Switch, Automatic Float, Type H, 600 Volt AC, 2-Pole, Close On Rise, NEMA 4, Float on Left, Closed Tank

$ 396.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9037HW33

Rexel Part # 262369

UPC 78590107543

UNSPSC 39122219

Amps 10

Family / Style 9037

IP/NEMA Rating 4

Poles 2

Type Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch