Square D 9049A6C Switch, Type FG, Brass Rod, 5', Stainless Steel Float, 4 Stops

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9049A6C
  • Rexel Part Number:

    74941
  • UPC:

    78590159706

Switch, Type FG, Brass Rod, 5 Foot, Stainless Steel Float, 4 Stops

$ 144.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9049A6C

Rexel Part # 74941

UPC 78590159706

UNSPSC 39122219

Family / Style 9049

Length 5 ft

Material Brass/Stainless Steel

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch