Square D 9049A6CS Switch, Type FG, Stainless Steel Float, and Rod, 5', 4 Stops

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9049A6CS
  • Rexel Part Number:

    263216
  • UPC:

    78590159735

Switch, Type FG, Stainless Steel Rod, 5 Foot, Stainless Steel Float, 4 Stops

$ 344.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9049A6CS

Rexel Part # 263216

UPC 78590159735

UNSPSC 39122219

Family / Style 9049

Length 5 ft

Material Stainless steel

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch