Square D 9050A010EV02 Relay, Pneumatic Timer, 15A, 600VAC, On-Delay, 0.1-60 Second

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9050A010EV02
  • Rexel Part Number:

    75716
  • UPC:

    78590186431

Relay, Pneumatic Timer, 15 Amp, 600 Volt AC, 120 Volt AC, Coil, On-Delay, 0.1 - 60 Second

$ 504.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9050A010EV02

Rexel Part # 75716

UPC 78590186431

UNSPSC 39122329

Amps 15

Family / Style 9050

Poles 2

Range 0.1-60 Second

Type Relay

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch