Square D 9065SDO12 Relay, Overload, Melting Alloy, 3P, 90A, Size 3, Replacement

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065SDO12
  • Rexel Part Number:

    71339
  • UPC:

    78590178853

Relay, Overload, Melting Alloy, 3 Pole, 90 Amp, Size 3, 600 Volt AC, Replacement for 8536 Starter

$ 269.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065SDO12

Rexel Part # 71339

UPC 78590178853

UNSPSC 39122330

Amps 90

Family / Style 9065

Poles 3

Size 3

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch