Square D 9065SDO5 Relay, Overload, Melting Alloy, 3P, 27A, Size 00,0,1, Replacement

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065SDO5
  • Rexel Part Number:

    71154
  • UPC:

    78590188231

Relay, Overload, Melting Alloy, 3 Pole, 27 Amp, Size 00, 0, 1, 600 Volt AC, Replacement for 8536 Starter

$ 152.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065SDO5

Rexel Part # 71154

UPC 78590188231

UNSPSC 39122330

Amps 27

Family / Style 9065

Poles 3

Size 00,0,1

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch