Square D 9065SEO12 Relay, Overload, Melting Alloy, 3P, 86A, Size 3, Separate Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065SEO12
  • Rexel Part Number:

    163848
  • UPC:

    78590178852

Relay, Overload, Melting Alloy, 3 Pole, 86 Amp, Size 3, 600 Volt AC, Separate Mount

$ 243.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065SEO12

Rexel Part # 163848

UPC 78590178852

UNSPSC 39122330

Amps 86

Family / Style 9065

Poles 3

Size 3

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch