Square D 9065SEO5 Relay, Overload, Melting Alloy, 3P, 25A, Size 1, Separate Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065SEO5
  • Rexel Part Number:

    71163
  • UPC:

    78590187882

Relay, Overload, Melting Alloy, 3 Pole, 25 Amp, Size 1, 600 Volt AC, Separate Mount

$ 129.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065SEO5

Rexel Part # 71163

UPC 78590187882

UNSPSC 39122330

Amps 25

Family / Style 9065

Poles 3

Size 1

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch