Square D 9065SEO8 Relay, Overload, Melting Alloy, 3P, 45A, Size 2, Separate Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065SEO8
  • Rexel Part Number:

    212209
  • UPC:

    78590189370

Relay, Overload, Melting Alloy, 3 Pole, 45 Amp, Size 2, 600 Volt AC, Separate Mount

$ 188.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065SEO8

Rexel Part # 212209

UPC 78590189370

UNSPSC 39122330

Amps 45

Family / Style 9065

Poles 3

Size 2

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch