Square D 9065SF020 Relay, Overload, Solid State, 3P, 6-18A, Size 0, Direct Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065SF020
  • Rexel Part Number:

    208106
  • UPC:

    78590174992

Relay, Overload, Solid State, 3 Pole, 6 - 18 Amp, Size 0, 600 Volt AC, Separate Mount

$ 221.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065SF020

Rexel Part # 208106

UPC 78590174992

UNSPSC 39122330

Amps Range 6

Family / Style 9065

Poles 3

Size 0

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch