Square D 9065SF120 Relay, Overload, Solid State, 3P, 9-27A, Size 1, Direct Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065SF120
  • Rexel Part Number:

    19389
  • UPC:

    78590174993

Relay, Overload, Solid State, 3 Pole, 9 - 27 Amp, Size 1, 600 Volt AC, Direct Mount

$ 221.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065SF120

Rexel Part # 19389

UPC 78590174993

UNSPSC 39122330

Amps Range 9

Family / Style 9065

Poles 3

Size 1

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch