Square D 9065SF320 Relay, Overload, Solid State, 3P, 30-90A, Size 2, Direct Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065SF320
  • Rexel Part Number:

    466080
  • UPC:

    78590175195

Relay, Overload, Solid State, 3 Pole, 30 - 90 Amp, Size 2, 600 Volt AC, Separate Mount

$ 378.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065SF320

Rexel Part # 466080

UPC 78590175195

UNSPSC 39122330

Amps Range 30

Family / Style 9065

Poles 3

Size 2

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch