Square D 9065UO1 Relay, Overload, Melting Alloy, 1P, 86A, Size 3, Separate Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065UO1
  • Rexel Part Number:

    99416
  • UPC:

    78590177252

Relay, Overload, Melting Alloy, 1-Pole, 86 Amp, Size 3, Separate Mount

$ 122.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065UO1

Rexel Part # 99416

UPC 78590177252

UNSPSC 39122330

Amps 86

Family / Style 9065

Poles 1

Size 3

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch