Square D 9066RB1 Starter, External Overload Reset, Mechanism, NEMA 1/12 Enclosure

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9066RB1
  • Rexel Part Number:

    100291
  • UPC:

    78590172510

Starter, External Overload Reset, Mechanism, NEMA 1/12 Enclosure, NEMA Size 0/1

$ 42.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9066RB1

Rexel Part # 100291

UPC 78590172510

UNSPSC 39121521

Family / Style 9066

IP/NEMA Rating 1

Size 0

Type Starter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch