Square D 9070T1000D1 Control Transformer, 1000VA, Multi-Tap, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T1000D1
  • Rexel Part Number:

    73061
  • UPC:

    78590190472

Transformer, Control, 1000 VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Volt AC, Type T, 1-Phase, Open

$ 585.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T1000D1

Rexel Part # 73061

UPC 78590190472

UNSPSC 39121002

Family / Style 9070T

Phase 1

Type Transformer

Volt Amps 1000

Volts AC 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110

Place your Will Call order by clicking the cart button next to the appropriate Branch