Square D 9070T100D19 Control Transformer, 100VA, Multi-Tap, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T100D19
  • Rexel Part Number:

    294897
  • UPC:

    78590190504

Transformer, Control, 100 VA, 208/240/277/380/480 - 24 Volt AC, Type T, 1-Phase, Open

$ 207.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T100D19

Rexel Part # 294897

UPC 78590190504

UNSPSC 39121002

Family / Style 9070T

Phase 1

Type Transformer

Volt Amps 100

Volts AC 208/240/277/380/480 - 24

Place your Will Call order by clicking the cart button next to the appropriate Branch