Square D 9070T150D15 Control Transformer, 150VA, Multi-Tap, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T150D15
  • Rexel Part Number:

    73069
  • UPC:

    78590190568

Transformer, Control, 150 VA, 200/220/440, 208/230/460, 240/480 - 23/110, 24/115, 25/120 Volt AC, Type T, 1-Phase, Open

$ 230.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T150D15

Rexel Part # 73069

UPC 78590190568

UNSPSC 39121002

Family / Style 9070T

Phase 1

Type Transformer

Volt Amps 150

Volts AC 200/220/440, 208/230/460, 240/480 - 23/110, 24/115, 25/120

Place your Will Call order by clicking the cart button next to the appropriate Branch