Square D 9070T50D13 Control Transformer, 50VA, 120 x 240 -24, Type T, 1PH, Open

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9070T50D13
  • Rexel Part Number:

    266328
  • UPC:

    78590190557

Transformer, Control, 50 VA, 120 x 240 - 24 Volt AC, Type T, 1-Phase, Open

$ 135.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9070T50D13

Rexel Part # 266328

UPC 78590190557

UNSPSC 39121002

Family / Style 9070T

IP/NEMA Rating Open

Mounting Surface

Phase 1

Type Transformer

Volt Amps 50

Volts AC 120 X 240 - 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch