Square D 9080GA6 Terminal Block, 40A, 600VAC, DIN Rail Mount, 22-12AWG, 75 Deg.

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080GA6
  • Rexel Part Number:

    262907
  • UPC:

    78590115495

Terminal Block, 40 Amp, 600 Volt AC, DIN Rail Mount, 22 - 12 AWG Copper Wire Size, 75 Degree Celsius, White

$ 1.80 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080GA6

Rexel Part # 262907

UPC 78590115495

UNSPSC 39121410

Amps 40

Color White

Family / Style 9080G

Mounting DIN Rail

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch