Square D 9080GC6 Terminal Block, 85A, 600VAC, DIN Rail Mount, 18-4AWG, 75 Deg.

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080GC6
  • Rexel Part Number:

    60331
  • UPC:

    78590115506

Terminal Block, 85 Amp, 600 Volt AC, DIN Rail Mount, 18 - 4 AWG Copper Wire Size, 75 Degree Celsius, White

$ 5.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080GC6

Rexel Part # 60331

UPC 78590115506

UNSPSC 39121410

Amps 85

Color White

Family / Style 9080G

Mounting DIN Rail

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch