Square D 9080GD6 Terminal Block, 170A, 600VAC, DIN Rail Mount, 12-1/0AWG, 75 Deg.

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080GD6
  • Rexel Part Number:

    60312
  • UPC:

    78590115502

Terminal Block, 170 Amp, 600 Volt AC, DIN Rail Mount, 12 - 1/0 AWG Copper Wire Size, 75 Degree Celsius, White

$ 10.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080GD6

Rexel Part # 60312

UPC 78590115502

UNSPSC 39121410

Amps 170

Color White

Family / Style 9080G

Mounting DIN Rail

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch