Square D 9080GF6 Terminal Block, Fuse Holder, 30A, 600VAC, 18-10AWG, White

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080GF6
  • Rexel Part Number:

    60232
  • UPC:

    78590115503

Terminal Block, Fuse Holder, 30 Amp, 600 Volt AC, 18 - 10 AWG Wire Range, White

$ 11.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080GF6

Rexel Part # 60232

UPC 78590115503

UNSPSC 39121410

Amps 30

Color White

Family / Style 9080G

Mounting DIN Rail

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch