Square D 9080GML6 Terminal Block, 30A, 600VAC, DIN Rail Mount, 22-10AWG, Box Lug

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080GML6
  • Rexel Part Number:

    263952
  • UPC:

    78590174326

Terminal Block, 30 Amp, 600 Volt AC, DIN Rail Mount, 22 - 10 AWG Copper Wire Size, Box Lug, Zinc Plated, Blue

$ 1.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080GML6

Rexel Part # 263952

UPC 78590174326

UNSPSC 39121410

Amps 30

Color Blue

Family / Style 9080G

Mounting DIN Rail

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch