Square D 9080LBA163106 Power Distribution Block, 1P, 335A, 600VAC, 1 Main/6 Branch

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080LBA163106
  • Rexel Part Number:

    296178
  • UPC:

    78590109732

Power Distribution Block, 1 Pole, 335 Amp, 600 Volt AC, 1 Main/6 Branch, Thermoplastic Block

$ 59.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080LBA163106

Rexel Part # 296178

UPC 78590109732

UNSPSC 39121410

Amps 335

Color Black

Conductors 1

Family / Style 9080

Mounting Surface

Poles 1

Type Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch