Square D 9080LBA364101 Power Distribution Block, 3P, 420A, 600VAC, 1 Main/1 Branch

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080LBA364101
  • Rexel Part Number:

    164983
  • UPC:

    78590109749

Power Distribution Block, 3 Pole, 420 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block

$ 183.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080LBA364101

Rexel Part # 164983

UPC 78590109749

UNSPSC 39121410

Amps 420

Color Black

Conductors 1

Family / Style 9080

Mounting Surface

Poles 3

Type Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch