Square D 9421LH43 Breaker, Molded Case, Operating Handle, 3", Black, Padlockable

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9421LH43
  • Rexel Part Number:

    266421
  • UPC:

    78590103703

Breaker, Molded Case, Operating Handle, 3 Inch, Black, Padlockable, for Type, LG7, LF1, LK1, LJ7, NEMA 1/3R/4/12

$ 193.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9421LH43

Rexel Part # 266421

UPC 78590103703

UNSPSC 39122233

Color Black

Family / Style 9421

IP/NEMA Rating 1

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch