Square D 9421LH8 Breaker, Molded Case, Operating Handle, 8", Black, Padlockable

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9421LH8
  • Rexel Part Number:

    266444
  • UPC:

    78590183009

Breaker, Molded Case, Operating Handle, 8 Inch, Black, 400 Amp, Padlockable, for Type, LG7, LF1, LK1, LJ7, NEMA 1/3R/12

$ 57.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9421LH8

Rexel Part # 266444

UPC 78590183009

UNSPSC 39122233

Amps 400

Color Black

Family / Style 9421

IP/NEMA Rating 1

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch