Square D 9421LHP8 Breaker, Molded Case, Operating Handle, 8", Black, Padlockable

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9421LHP8
  • Rexel Part Number:

    266453
  • UPC:

    78590168385

Breaker, Molded Case, Operating Handle, 8 Inch, Black, 400 Amp, Padlockable, for Type, M & P, NEMA 1/3R/12

$ 58.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9421LHP8

Rexel Part # 266453

UPC 78590168385

UNSPSC 39122233

Amps 400

Color Black

Family / Style 9421

IP/NEMA Rating 1

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch