Square D 9421LW4 Breaker, Operating Mechanism, Door Mount, 8", NEMA 1/3R/12, Painted

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9421LW4
  • Rexel Part Number:

    266952
  • UPC:

    78590180121

Breaker, Operating Mechanism, Door Mount, 8 Inch Handle, NEMA 1/3R/12, Painted, PowerPact M/P, Long Shaft, 5.5 - 21.4 Inch

$ 299.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9421LW4

Rexel Part # 266952

UPC 78590180121

UNSPSC 39122233

Color Gray

Family / Style 9421

IP/NEMA Rating 1

Mounting Door

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch