Square D 9421NC1 Disconnect Switch, Non-Fused, 30A, 600VAC, 250VDC, Door Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9421NC1
  • Rexel Part Number:

    266977
  • UPC:

    78590113838

Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Door Mount, IEC Style

$ 362.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9421NC1

Rexel Part # 266977

UPC 78590113838

UNSPSC 39122233

Amps 30

Color Black

Family / Style 9421

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch