Square D ABL8MEM12020 Power Supply, 100-240VAC, 110-220VDC, Input, 24VDC Output, 25W

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ABL8MEM12020
  • Rexel Part Number:

    265511
  • UPC:

    78590160826

Power Supply, 100 - 240 Volt AC, 110 - 250 Volt DC, Input, 24 Volt DC Output, 25 Watt, 2.1 Amp, Phase Dedicated, Regulated Switch Mode

$ 132.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ABL8MEM12020

Rexel Part # 265511

UPC 78590160826

UNSPSC 39121022

Amps 2.1

Family / Style ABL8

Phase 1

Type Power Supply

Volts AC Range 100

Volts DC 24

Volts DC Range 100

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch