Square D ABL8MEM24012 Power Supply, 100-240VAC, 110-220VDC, Input, 24VDC Output, 30W

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ABL8MEM24012
  • Rexel Part Number:

    265519
  • UPC:

    78590155150

Power Supply, 100 - 240 Volt AC, 110 - 250 Volt DC, Input, 24 Volt DC Output, 30 Watt, 1.2 Amp, Phase Dedicated, Regulated Switch Mode

$ 141.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ABL8MEM24012

Rexel Part # 265519

UPC 78590155150

UNSPSC 39121022

Amps 1.2

Family / Style ABL8

Phase 1

Type Power Supply

Volts AC Range 100

Volts DC 24

Volts DC Range 100

Wattage 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch