Square D ATV12HU22M2 Variable Speed Drive, Altivar 12, 2.2kW, 3HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV12HU22M2
  • Rexel Part Number:

    644118
  • UPC:

    78590189749

Variable Speed Drive, Altivar 12, 2.2 kW, 3HP, 20.2 Amp, With Heat Sink, 240 Volt AC, 1-Phase

$ 348.84 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV12HU22M2

Rexel Part # 644118

UPC 78590189749

UNSPSC 39122001

Amps 20.2

Family / Style Altivar

Horsepower 3

Mounting Panel

Phase 1

Type Variable Speed Drive

Volts AC 240

Wattage 2.2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch