Square D ATV312H018M2B Variable Speed Drive, Altivar 312, 0.18kW, 0.25HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV312H018M2B
  • Rexel Part Number:

    472279
  • UPC:

Variable Speed Drive, Altivar 312, 0.18 kW, 0.25 HP, 2.5 Amp, With Heat Sink, 240 Volt AC, 1-Phase

$ 254.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV312H018M2B

Rexel Part # 472279

UPC

UNSPSC 39122000

Amps 2.5

Family / Style Altivar

Horsepower 0.25

Mounting Panel

Phase 1

Type Variable Speed Drive

Volts AC 240

Wattage 0.18 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch