Square D ATV61HD22M3X Variable Speed Drive, Altivar 61, 22kW, 30HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV61HD22M3X
  • Rexel Part Number:

    441593
  • UPC:

    78590152570

Variable Speed Drive, Altivar 61, 22 kW, 30 HP, 88 Amp, With Heat Sink, 240 Volt AC, 3-Phase

$ 3,586.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV61HD22M3X

Rexel Part # 441593

UPC 78590152570

UNSPSC 39122001

Amps 88

Family / Style Altivar

Horsepower 30

Mounting Panel

Phase 3

Type Variable Speed Drive

Volts AC 240

Wattage 22 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch