Square D ATV71HD15N4 Variable Speed Drive, Altivar 71, 15kW, 20HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV71HD15N4
  • Rexel Part Number:

    96957
  • UPC:

    78590149966

Variable Speed Drive, Altivar 71, 15 kW, 20 HP, 33 Amp, With Heat Sink, 480 Volt AC, 3-Phase

$ 3,058.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV71HD15N4

Rexel Part # 96957

UPC 78590149966

UNSPSC 39122001

Amps 33

Family / Style Altivar

Horsepower 20

Mounting Panel

Phase 3

Type Variable Speed Drive

Volts AC 480

Wattage 15 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch