Square D BMXDAI1604 I/O Module, Modicon M340, 16 Discrete Inputs, 120VAC, 5mA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    BMXDAI1604
  • Rexel Part Number:

    260290
  • UPC:

    78590160759

I/O Module, Modicon M340, 16 Discrete Inputs, Isolated, 120 Volt AC, 5 mA

$ 341.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # BMXDAI1604

Rexel Part # 260290

UPC 78590160759

UNSPSC 32151706

Amps 5 mA

Circuits 16

Family / Style Modicon

Type I/O Module

Place your Will Call order by clicking the cart button next to the appropriate Branch