Square D CA2KN40G7 Relay, Control, 4P, 4NO, 0NC, 120VAC Coil, Screw Clamps

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    CA2KN40G7
  • Rexel Part Number:

    71221
  • UPC:

    78590186620

Relay, Control, 4-Pole, 4 Normally Open, 0 Normally Closed, 120 Volt AC Coil, Screw Clamps

$ 36.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # CA2KN40G7

Rexel Part # 71221

UPC 78590186620

UNSPSC 39122331

Amps 20

Family / Style CA

Poles 4

Type Relay

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch