Square D CA2SKE20G7 Relay, Alternating, Control, 2P, 2NO, 0NC, 120VAC Coil, Screw Clamps

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    CA2SKE20G7
  • Rexel Part Number:

    71111
  • UPC:

    78590196716

Relay, Alternating, Control, 2-Pole, 2 Normally Open, 0 Normally Closed, 120 Volt AC Coil, Screw Clamps

$ 120.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # CA2SKE20G7

Rexel Part # 71111

UPC 78590196716

UNSPSC 39122327

Amps 10

Family / Style CA

Poles 2

Type Relay

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch